Apply to be a TradeMaster!
Main product image of 3/4" ProPress x 1" Male Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
3/4" ProPress x 1" Male Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$22.75 each
BOX UP & SAVE 4%
$219.50 box of 10
$21.95 each
In Stock
In Stock
Get 170 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Description

–
Propress Male Adapter (zero lead)

Specs

–
Size:

3/4" x 1"

Lead Free:

Yes

Material:

Bronze

Thread Type:

Male

Connection Type:

Press x Male

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3/4" ProPress x 1" Male Bronze Adapter (Lead Free)
3/4" ProPress x 1" Male Bronze Adapter (Lead Free)
SKU: 79235
(32)
3/4" x 1"
3/4" x 1"
3/4"
1"
3/4" x 1"

You May Also Need

Product Reviews

5 out of 32 reviews
100% would recommend this product
5
out of 32 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 32 reviews

It works

Tub spout easy install
Customer
Baltimore MD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality

Can't beat Viega as far as quality. No issues
Ed
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great transition to any other piping, iron pipe, pex, etc
PlumberLou
San Antonio Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit
Jbones
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a fitting

It works.
Bob
The moon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

IT WORKS
PEPE
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fittings arrived

Pro press fittings are time saving for me. They arrived fast and perfect condition. A+++ customer service
MPM
West Milford NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

The product was very good
Mac
Little Rock
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

great services and great products
Tony
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great will buy again if needed

Used it to replace a sweated in union. Worked Great.
Mopjockey10
54011
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the 1/2 C accept 1/2 PEX tubing? Or is there a 3/8 MIP to 1/2 PEX fitting to adapt a water filter?

Asked by Jim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting is designed for copper using the ProPress tool. We do not sell any 3/8" MIP x 1/2" PEX fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy