Apply to be a TradeMaster!
Main product image of AP802T, 1" NPT Clear Whole House Large Diameter Filter Housing (45 GPM)
Magnifying glass
Hover image to zoom

AP802T, 1" NPT Clear Whole House Large Diameter Filter Housing (45 GPM)

Brand:
Solventum
SKU:
5639204
Rating:
(2)
Q&A:
(0)
AP802T, 1" NPT Clear Whole House Large Diameter Filter Housing (45 GPM)
Magnifying glass
Hover image to zoom
$189.31 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Used With
AP810-2, AP817-2, AP810, AP811-2
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
24-1/2"

Description

–
3M Drinking Water Filtration is Now Part of Solventum


Used at the point of entry, Aqua-Pure standard whole house filters reduce sediment, rust, precipitated scale, iron and minerals from all water using appliances and plumbing fixtures throughout the home. Choose from several replacement cartridges for a custom filter application.

Cartridges must be purchased separately (not included) for AP802B model. See below. See spec. box for quantity required.

Features:
  • 1 inch inlet and outlet connections for easy installation and high flow rates
  • Designed with built-in pressure relief for convenient cartridge change-out
  • Accepts long-life AP810 and AP811 Series replacement cartridges for high filtration efficiency and sediment capacity
  • Accepts long-life granular activated carbon AP817 Series replacement cartridges for efficient reduction of chlorine taste and odor
  • Mounting bracket, screws, housing wrench and o-ring kit with lubricant included
  • Housing is certified by IAPMO R&T for material safety and structural integrity to NSF/ANSI standard 42 and CSA B483.1
  • 2 Year Limited Warranty to help provide long-term operation, superior factory support and service Designed with built-in shut-off valve offering fast and easy cartridge changes
  • Model AP102T accepts 2 integral length 9-3/4 cartridges and includes center-post for proper cartridge alignment
  • Housings offered with valve-in-head (AP101T, AP141T, AP102T)
  • Filter wrench included providing fast, effortless sump removal for changing cartridges
  • Manufactured from FDA CFR-21 compliant materials
  • Clear housing for easy viewing of cartridge
  • Complete installation manuals are enclosed for easy reference and simple installation
  • 10 year limited warranty to help provide long-term operation, factory support and service
To be sure your system is in top working order, you should replace your filter cartridge every 6 months or sooner.

Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Type:

Whole House

Application:

Point of Entry

Max Pressure (PSI):

100

Flow Rate:

45 GPM

Used With:

AP810-2

AP817-2

AP810

AP811-2

Replacement Cartridge:

Cartridge sold separately

Max Water Temp (°F):

100°F

Clean Pressure Drop:

Depends on Cartridge Used

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

24-1/2"

Diameter (Inches):

7-3/16"

Reduction Claim:

Scale

Rust

Sediment

Chlorine Taste & Odor (CTO)

Housing Color:

Clear

Material:

Plastic

Warranty:

2 Year Limited

Includes:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79245
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Min pressure drop

Far less pressure drop than the last filter.
JoBob
Basement
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best sediment filter

It's just a single sediment filter, nothing ese. But it's simple, reliable high capacity.
Duard
Putnam County NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy