Apply to be a TradeMaster!
Main product image of Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
Magnifying glass
Hover image to zoom

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)

Brand:
Solventum
SKU:
AP43011
Rating:
(15)
Q&A:
(0)
Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
Magnifying glass
Hover image to zoom
$105.92 each
In Stock
In Stock
Get 30 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure
125 psi
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
10-1/4"

Description

3M Drinking Water Filtration is Now Part of Solventum


Note: One AP431 Cartridge is included

Replacement Filter:
When scale prevention is the primary goal, especially with instantaneous or tank-less water heaters, Aqua-Pure offers a choice of economical solutions

The AP430SS products are ideally suited for installation on the supply side of a water heater and help to maintain maximum system efficiency and help extend their life.

Features:
  • Contains Silliphos, a 100% food grade scale inhibitor approved by the USDA
  • Helps protect piping system from corrosion
  • Easy to install and change out cartridge
  • Inhibits scale build-up in hot water heaters (both with and without tanks) and water using appliances
  • Maintains efficiency and extends the life of hot water systems
  • Stainless steel head
  • Replace filter every 4 to 6 months
  • 1 year limited warranty

Specs

Product Type:

Water Treatment System

Type:

Whole House

Flow Rate (GPM):

10

Max Pressure:

125 psi

Cartridge Life:

6 Months

Max Temp (F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

FNPT

Height:

10-1/4"

Diameter (Inches):

2-3/4"

Reduction Claim:

Scale

Warranty:

1 Year

Replacement Cartridge:

AP431

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" x 1-1/2" Brass Nipple (Lead Free)
SKU: BRN075-150
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.73 out of 15 reviews
93% would recommend this product
4.73
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

An essential when installing a tankless water heater

Tankless water heaters heat water quickly and where the water has a lot of lime and other minerals, scale develops on the heat tubes and then come loose. The screens at the faucets catch the scale requiring frequent cleaning. This product keeps everything clear.
VS

Most Liked Negative Review

Does not work in reality

I installed this for a Honeywell whole house TrueSteam humidifier. The humidifier used to choke up on calcium deposits and stop working. It came with an inline filter which was pretty much useless. I was hoping this product would help...but it does not make much difference. I still see the same amount of buildup in the tank. Later on (too late!) I carefully checked the inline filter which came with the humidifier, it has the same ingredients. Note that you may have to spend a lot of time trying to install this product and finally find out that it does not really make any difference. I guess the people who are giving good reviews to this product are not able to check inside their hot water heater so they assume it works. In my case the humidifier's tank is designed to be removed for cleaning, hence I can see inside it easily and compare before-after easily. Overall, I am disappointed!
Showing 1-10 of 15 reviews

Aqua-Pure scale inhibitor

Appears to work as advertised. Easy to install. Recommend installing on any on-demand hot water heater with questionable water quality.
Lostfitter
syracuse,ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use if it does what the mfg, 3M, says

It has just been installed, that went well. We will see when I drain the water heater and take out the new anode rod, if any calcium has accumulated on the rod or out of the bottom drain?
RJ
Beverly Hills FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great addition no more scale

Installed and noticed a difference in the first week toilets, humidifier and refrigerator water dispenser.
Alan
Stony Point, NY
3 years ago
Was this review helpful to you?

Supply House is fast shipping and easy to do business with.

Works great!
JHoward
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works amazing in saving the life of our tankles

This is the go to place to purchase filters. Quality products, never a problem with purchasing, shipping or receiving our order. Thank you for your awesome attention to customer service and quality products you have to purchase
DB
Lakeside CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Wow fast ship. Product arrived in great condition. Exactly what i ordered
kellyo
y-town ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An essential when installing a tankless water heater

Tankless water heaters heat water quickly and where the water has a lot of lime and other minerals, scale develops on the heat tubes and then come loose. The screens at the faucets catch the scale requiring frequent cleaning. This product keeps everything clear.
Raptor
Summerfield, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely satisfied

Was able to get exactly what I needed. Super fast ship
Dante's wife
Phila
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do purchase again and again

The kit is great! -- be sure to get the 3/4" valves ((and make sure one has a waste valve to relieve pressure!)) Best regards! Ck
Ck Maintenance & Repairs
Schenectady, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We use it to protect tankless and tank style water heaters.

We use it to protect tankless and tank style water heaters.
Kev
19568
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy