The AP430SS products are ideally suited for installation on the supply side of a water heater and help to maintain maximum system efficiency and help extend their life.
Features:
Housing Unit:
| Product Type: | Replacement Cartridge |
|---|---|
| Type: | Whole House |
| Flow Rate (GPM): | 10 |
| Max Pressure (PSI): | 125 |
| Cartridge Life: | 6 Months |
| Max Water Temp (°F): | 100°F |
| Outlet Size: | 3/4" |
| Inlet Size: | 3/4" |
| Connection Type: | FNPT |
| Reduction Claim: | Scale |