Apply to be a TradeMaster!
Main product image of Aqua-Pure APS117, Whole House Filter Replacement Cartridge
Magnifying glass
Hover image to zoom

Aqua-Pure APS117, Whole House Filter Replacement Cartridge

Brand:
Aqua-Pure
SKU:
APS11706
Rating:
(2)
Q&A:
(0)
Aqua-Pure APS117, Whole House Filter Replacement Cartridge
Magnifying glass
Hover image to zoom
$67.62 each
In Stock
In Stock
Get 38 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP801T, SST2HB, AP11T, SST1HA, AP101T, AP102T, AP141T
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Entry

Plumbing

Type:

Whole House

Flow Rate (GPM):

3

Max Pressure (PSI):

125

Micron Rating:

5

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Used With:

AP801T

SST2HB

AP11T

SST1HA

AP101T

AP102T

AP141T

Height:

9-3/4"

Diameter (Inches):

2-1/2"

Reduction Claim:

Scale

Sediment

Rust

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

odorless water

no more hint of chlorine from the city water supply after install
abcsparky4life
cranston rhode island
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

On time delivery, as usual for these guy/gals. Quality product.
JP
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy