Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

RPM
–

1075 (1)
1625 (1)

Amperage
–

1.6 (1)
2 (1)

Poles
–

4 (1)
6 (1)

Price Range
–

$100 to $200 (1)
$200 to $300 (1)

5 Inch MultiFit Condenser Fan Motors

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 5" Multi Fit Condenser Fan Motor (208-230V, 1075 RPM, 1/4, 1/5, 1/6 HP)
$188.09 each
In Stock
Get 65 by Mon, Nov 23
In Stock
Get 65 by Mon, Nov 23
Compare
Product Image of 5" Multi Fit Condenser Fan Motor (208-230V, 1625 RPM, 1/4, 1/5, 1/6 HP)
$211.45 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About 5 Inch MultiFit Condenser Fan Motors

5 Inch MultiFit Condenser Fan Motors are replacement motors designed to cover hundreds of 1/6 to 1/4 HP condenser fan applications. The Century 9723 is a 208 to 230V, 1075 RPM motor rated 1/4, 1/5, and 1/6 HP, and the Century 9724 has the same voltage and horsepower ratings at 1625 RPM. The 9723 listing notes ball bearings, reversible rotation, an extended studs mount, and 36 inch lead wires. The 9724 listing notes an all angle mount and double sealed ball bearings. For HVAC techs facing a failed condenser fan motor, one motor that covers several horsepower ratings simplifies the parts run, as long as the RPM and voltage match the original. Choosing between 1075 and 1625 RPM is the first decision, and the nameplate on the failed motor settles it.

Subcategories

  • 1075 RPM MultiFit Motors: The Century 9723 is a 5 inch MultiFit condenser fan motor rated 208 to 230V, 1075 RPM, and 1/4, 1/5, and 1/6 HP. Its listing notes ball bearings, reversible rotation, and 36 inch lead wires. Techs use it to replace condenser fan motors that run at 1075 RPM.
  • 1625 RPM MultiFit Motors: The Century 9724 is a 5 inch MultiFit condenser fan motor rated 208 to 230V, 1625 RPM, and 1/4, 1/5, and 1/6 HP. Its listing notes an all angle mount and double sealed ball bearings. Techs use it for condenser fan replacements that run at 1625 RPM.
  • Multi-Horsepower Replacement Motors: MultiFit motors are listed as replacements for hundreds of 1/6 to 1/4 HP applications. The 9723 and 9724 each carry 1/4, 1/5, and 1/6 HP ratings. Techs use them so one motor covers several original ratings.

Buying Guide

Start with the original motor's nameplate. Match RPM, voltage, and horsepower before anything else. The Century 9723 runs at 1075 RPM and the Century 9724 at 1625 RPM, and both are 208 to 230V with 1/4, 1/5, and 1/6 HP ratings. Keeping a photo of the old nameplate handy speeds the comparison and reduces return trips.

Next, check rotation and mounting. The 9723 listing notes reversible rotation, so confirm the fan's rotation direction against the original setup. The 9724 listing notes an all angle mount, which gives flexibility on orientation. Both are 5 inch MultiFit models.

Then review the physical details. The 9723 lists 36 inch lead wires, so compare that against the distance to the connection point. Confirm shaft and mounting dimensions against the original motor, and check the manufacturer's documentation for the capacitor requirement. Note the shaft diameter and length from the old motor, since fan hubs depend on both.

When comparing 5 Inch MultiFit Condenser Fan Motors, remember that the MultiFit design replaces hundreds of 1/6 to 1/4 HP applications, which makes it a practical choice for service work. Still verify RPM, because a motor at the wrong speed will not match the fan's design.

Finally, confirm fit on each product page before ordering. Verify the model's voltage, RPM, and bearing type against the failed motor.

Frequently Asked Questions

What does MultiFit mean on a condenser fan motor?

MultiFit motors like the Century 9723 and 9724 are replacement condenser fan motors that cover hundreds of 1/6 to 1/4 HP applications. The 5 inch MultiFit condenser fan motors here carry 1/4, 1/5, and 1/6 HP ratings.

What is the difference between the Century 9723 and 9724?

The main difference is speed. The Century 9723 runs at 1075 RPM, and the 9724 runs at 1625 RPM, while both are 208 to 230V with 1/4, 1/5, and 1/6 HP ratings. Match the speed of the original 5 inch MultiFit condenser fan motor.

What voltage are 5 inch MultiFit condenser fan motors?

The Century 9723 and 9724 5 inch MultiFit condenser fan motors are both 208 to 230V. Confirm the voltage on the failed motor's nameplate before ordering.

Do 5 inch MultiFit condenser fan motors have reversible rotation?

The Century 9723 listing notes reversible rotation. Confirm rotation details on the product page for any other 5 inch MultiFit condenser fan motor before installing it.

What bearings do the Century 9723 and 9724 use?

The Century 9723 listing notes ball bearings, and the Century 9724 listing notes double sealed ball bearings. Both are 5 inch MultiFit condenser fan motors.

Didn't find what you're looking for? 
Let us know
.