Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" OD ACR Copper Coupling
Magnifying glass
Hover image to zoom

1/2" x 3/8" OD ACR Copper Coupling

Brand:
Elkhart
SKU:
20113
Rating:
(25)
Q&A:
(0)
1/2" x 3/8" OD ACR Copper Coupling
Magnifying glass
Hover image to zoom
$1.97 each
BOX UP & SAVE 16%
$82.50 box of 50
$1.65 each
In Stock
In Stock
Get 242 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
1/2" OD ACR X 3/8" OD ACR Copper Coupling

Specs

–
Size:

1/2" x 3/8"

Material:

Copper

Application:

HVAC

Connection Type:

Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
1/2" x 3/8"
Copper
HVAC
Sweat
1/2" x 3/8"
1/2"
3/8"
Copper
HVAC
Sweat

You May Also Need

Product Reviews

4.96 out of 25 reviews
100% would recommend this product
4.96
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 25 reviews

AC line fitting that worked perfect!

It's so great to have Supply House as one of our vendors. Parts come quickly and in perfect condition. You don't know how many times we've had vendors that didn't come through and we were late on a job! Kudo's to Supply House!
Autobroker
Pasadena, CA
12 months ago
Was this review helpful to you?

Right parts, fast shipping

Exactly what I needed, hard to find 1/4" OD tubing coupling. Ordered late afternoon and we had it the next morning! Love Supply House, always excellent service.
Rock
Washington DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great
non
rancho cordova ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this ítem.

I used in a samsung fridge 3/16 line.
Crusty
El Paso
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fittings are being used in a new heating system that uses in floor radiant and fan powered unit heaters, type L copper supplying the manifold with mixing valve and pump.
Dave
Greeneville, Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

We greatly appreciate the Supply House for us HVAC contractors. Good folks that treat you right.
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

We greatly appreciate the Supply House for us HVAC contractors. Good folks that treat you right.
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We greatly appreciate the Supply House for us HVAC contractors. Good folks that treat you right.
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great #1 Service

Great service... Fast shipping. Friendly staff
Billy
Ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great #1 Service

Everyone i have spoken to is helpful and very nice
Billy
Ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy