Apply to be a TradeMaster!
Main product image of Heavy Duty Element Wrench, Socket Length 5", 100108412
Magnifying glass
Hover image to zoom

Heavy Duty Element Wrench, Socket Length 5", 100108412

Brand:
AO Smith
SKU:
100108412
Rating:
(8)
Q&A:
(0)
Heavy Duty Element Wrench, Socket Length 5", 100108412
Magnifying glass
Hover image to zoom
$10.71 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Heavy Duty Element Wrench, Socket Length 5"

Specs

–
Product Type:

Wrench
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
You May Also Need

Product Reviews

3.5 out of 8 reviews
56.99999999999999% would recommend this product
3.5
out of 8 Reviews
56.99999999999999% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-8 of 8 reviews

meeh

Didn't fit the heater element as it should so I passed on it and used a deep socket.
Danno
Salem, MO
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heavy Duty Element Wrench, Socket Length 5", 100108412

This is a solid, well‑built wrench that does exactly what it's supposed to do. The 5‑inch socket length gives you the reach you need, and the tool has enough strength to break loose stubborn, older heating elements without bending or slipping. The fit is tight and secure, and it works perfectly on standard screw‑in water‑heater elements. No cheap metal, no flex, no frustration. It's a dependable tool that makes the job straightforward. Worth having in the toolbox for any water‑heater maintenance or replacement.
Dave
TN
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works….But Could Be Better

Used this to change the heating elements on a water heater. Supposed to be 1 1/2" but it was a sloppy fit. In addition the hole in the handle was much too small for any reasonable size screw driver as mentioned in the instructions. I had to drill it out.
Rich
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No good

It's too thin and soft and loose; it deformed and slipped on the nut. It was not capable of loosening the existing heater element. It went in the trash. "heavy duty" in the description is completely invalid.
Gordon
Wa state
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Better off getting a 1 1/2 deep well socket from auto parts store this things bends
Dave
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good tool for the job

You probably don't need this tool, but it is the right tool for the job. Fit heater elements perfect. Made for an easy job.
Steve
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit the Heater element like a glove

Having the right tool can make the job exponentially easier. Used this to remove and install heating element in my water heaters.
HoneyDid
DFW, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

fit great on the element
Joe S
Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?