Apply to be a TradeMaster!
Main product image of High-Watt Density Basic Screw-In Element, 240V 4500W, 100108283
Magnifying glass
Hover image to zoom

High-Watt Density Basic Screw-In Element, 240V 4500W, 100108283

Brand:
AO Smith
SKU:
100108283
Rating:
(25)
Q&A:
(1)
High-Watt Density Basic Screw-In Element, 240V 4500W, 100108283
Magnifying glass
Hover image to zoom
$17.60 each
In Stock
In Stock
Get 204 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v
Product Highlight: Length (Inches)
11" Length

Description

–
Features & Benefits of High-Watt Density Elements:
  • For residential and light commercial use
  • Zinc-plated for corrosion protection
  • Includes gasket
  • Screw-in element

Specs

–
Wattage:

4500

Voltage:

240v

Length (Inches):

11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 25 reviews
100% would recommend this product
5
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 25 reviews

Never had a problem with these elements

I replace my elements about every other year as a maintenance thing, we have hard water and the calcium really builds up on the elements. These are a good value and do the job well. I keep a few on hand for whenever I feel froggy enough to flush the heater and swap elements out
Mr sir
Nevada
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"Trustworthy Seller with Quality Packaging"

The seller delivered exactly what I expected. The A.O. Smith 100108283 4500W/240V heating element arrived well‑packaged, clean, and in perfect condition. The part was new, not refurbished, and included the gasket just like the listing stated. Shipping was fast, the item wasn't damaged, and the seller provided accurate product details—no surprises. Installation went smoothly and the element works exactly as it should. Overall, a reliable seller with honest descriptions and good handling. I would definitely buy from them again.
Dave
TN
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Titan Pro

These Capacitors works Great and are dependable. Easy to install
Allan Swan
Springtown Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Elements

I had a six year old electric hot water heater that needed a bottom element but changed the upper too and now I've a new water heater, again.
Theaflys
Roscoe NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I ordered two replacement heating elements. The product was shipped fast. So far everything is good.
Jazzy
Indianapolis, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

factory part, fast delivery

as usual, SupplyHouse is a pleasure to order from!
Frank65
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Excellent quality heating element, fit perfectly and great price, fast shipping
0369
Spring Hill, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent heating element.

Super fast shipping. Works great. OEM part as advertised.
Squeege
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable and prompt and informed !

I especially liked the prompt shipping and qualified sales reps !
T.D.
Montrose, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

Replaced upper and lower element on AO Smith water heater. Excellent quality and perfect OEM replacement part.
0369
Spring Hill, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter 1" or 1 3/8"

Asked by Joel 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The diameter is 1".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy