Apply to be a TradeMaster!
Main product image of 9" x 0.84" Magnesium Anode Rod, 3/4" NPT, 100108677
Magnifying glass
Hover image to zoom

9" x 0.84" Magnesium Anode Rod, 3/4" NPT, 100108677

Brand:
AO Smith
SKU:
100108677
Rating:
(0)
Q&A:
(0)
9" x 0.84" Magnesium Anode Rod, 3/4" NPT, 100108677
Magnifying glass
Hover image to zoom
$29.96 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Magnesium

Description

–
9" x 0.84" Magnesium Anode Rod, 3/4" NPT

Specs

–
End Type:

Hex

Connection Size:

3/4"

Length (Inches):

9"

Application:

Replacement Part

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Standard Magnesium Anode Rod (0.84" Dia.), 100108660
SKU: 100108660
AO Smith

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy