Apply to be a TradeMaster!
Main product image of 4" Angled Roof Flashing
Magnifying glass
Hover image to zoom

4" Angled Roof Flashing

Brand:
AO Smith
SKU:
100112411
Rating:
(0)
Q&A:
(1)
4" Angled Roof Flashing
Magnifying glass
Hover image to zoom
$65.80 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Used With
T-KJr2-IN, T-H2-DV, T-K4-IN, T-D2-IN, T-M32-ASME, T-M32
Product Highlight: Vent Type
Non-Condensing

Description

–
Provides water-tight roof penetrations for angled surfaces.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Roof Flashing

Size:

4"

Used With:

T-KJr2-IN

T-H2-DV

T-K4-IN

T-D2-IN

T-M32-ASME

T-M32

Vent Type:

Non-Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Rain Cap
SKU: 100112415
AO Smith

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What pitch roof is this for?

Asked by John 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This vent is designed for use on roofs with a pitch from 5-30°- 0/12-5/12 slope.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy