Apply to be a TradeMaster!
Main product image of 4" x 24" Straight Vent Pipe
Magnifying glass
Hover image to zoom

4" x 24" Straight Vent Pipe

Brand:
AO Smith
SKU:
100112404
Rating:
(0)
Q&A:
(2)
4" x 24" Straight Vent Pipe
Magnifying glass
Hover image to zoom
$102.90 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Length (Inches)
24" Length
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
24"
Product Highlight: Used With
T-D2-IN, T-M32-ASME, T-K4-IN, T-M32, T-KJr2-IN

Description

–
Straight Vent for Takagi: Models
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Straight Pipe

Vent Type:

Non-Condensing

Length (Inches):

24"

Diameter (Inches):

4"

Size:

24"

Used With:

T-D2-IN

T-M32-ASME

T-K4-IN

T-M32

T-KJr2-IN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4" Rain Cap
SKU: 100112415
AO Smith
4" 90-Degree Elbow
SKU: 100112400
AO Smith

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can Takagi and Z- vent connect together to vent a Takagi Junior 2 hot water heater?

Asked by Raymond 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Z-vent makes the Takagi branded venting for their units. It is the same product.

Was this review helpful to you?

Q: Is this stainless steel? Can a standard double wall galvanized pipe vent taken from a home gas pack heating system be used with the T-KJR2-IN tankless hot water heater with SS Nova Vent back flow preventer?

Asked by s 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, all Takagi and Z-vent pieces are Category III stainless steel. Galvanized is not compatible, the flue condensation will eat away at it. Cat. III stainless is resistant to the corrosion.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy