Apply to be a TradeMaster!
Main product image of 4" Storm Collar, 100112410
Magnifying glass
Hover image to zoom

4" Storm Collar, 100112410

Brand:
AO Smith
SKU:
100112410
Rating:
(1)
Q&A:
(0)
4" Storm Collar, 100112410
Magnifying glass
Hover image to zoom
$51.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Size
4"

Description

–
Prevents excessive moisture or rain from entering in through the roof flashing and designed to attach directly onto a vent pipe.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Storm Collar

Vent Type:

Non-Condensing

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Rain Cap
SKU: 100112415
AO Smith
4" x 36" Straight Vent Pipe
SKU: 100112403
AO Smith

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

product is very well made fit perfict
duster
riverside ca.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy