Apply to be a TradeMaster!
Main product image of 4" Rain Cap
Magnifying glass
Hover image to zoom

4" Rain Cap

Brand:
AO Smith
SKU:
100112415
Rating:
(3)
Q&A:
(0)
4" Rain Cap
Magnifying glass
Hover image to zoom
$143.50 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"
Product Highlight: Width (Inches)
7" Width
Product Highlight: Used With
T-K4-IN, T-D2-IN, T-M32, T-M32-ASME, T-KJr2-IN

Description

–
Rain Cap allows you to vent through the roof and keep out rain, pests, birds and other foreign objects from entering the venting system.

Features:
  • Simple Leak-proof gasketed connections (no sealant required)
  • Quick and easy- "Snap-Lock" connections
  • High quality-Category III Stainless Steel
  • Versatility-vertical and horizontal terminations
  • Sliding adjustable pieces and convenience-T-vent kits are available
  • All T-Vent Products are UL Listed
  • All connections have heat resistant rubber gaskets
For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Rain Cap

Vent Type:

Non-Condensing

Diameter (Inches):

4"

Size:

4"

Width (Inches):

7"

Used With:

T-K4-IN

T-D2-IN

T-M32

T-M32-ASME

T-KJr2-IN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Needed

Supplyhouse is the cheapest on the internet
Lesson learned
Oklahoma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Really well made stainless steel vent cap, price about 20% less than
Ron
Long Beach, California
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the doctor ordered

Fit perfect, shipping was excellent and packed with care
Jim
Silver lake
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy