Apply to be a TradeMaster!
Main product image of 4" Horizontal Hood
Magnifying glass
Hover image to zoom

4" Horizontal Hood

Brand:
AO Smith
SKU:
100112419
Rating:
(3)
Q&A:
(0)
4" Horizontal Hood
Magnifying glass
Hover image to zoom
$114.00 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"
Product Highlight: Length
6.7"
Product Highlight: Installation Type
Horizontal
Product Highlight: Used With
T-KJr2-IN, T-K4-IN, T-D2-IN, T-M32-ASME, T-M32

Description

–
Horizontal Hood can be used where the outside elements might allow moisture in.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Vent Hood

Vent Type:

Non-Condensing

Diameter (Inches):

4"

Size:

4"

Length:

6.7"

Installation Type:

Horizontal

Used With:

T-KJr2-IN

T-K4-IN

T-D2-IN

T-M32-ASME

T-M32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Backflow and F-F Adapter
SKU: 100112416
AO Smith

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Very responsive, shipped when said

I needed these parts to install a Takegi, tankless water heater. They were shipped when stated at the prices they quoted and the two items I returned were accepted unconditionally and my credit posted.
Scott the appraiser
Downingtown, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast shipping! Works great!
Shawn2960
Pittsburgh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

no big complaints. It would have been nice if the vent was spot welded to the pipe. Unit kept coming apart when I was trying to install it (but I was hitting it with a hammer which I should not have been). Southern engineering ....
Off Da Grid Plummr
Middle of Nowhere, OK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy