Apply to be a TradeMaster!
Main product image of 4" x 36" Straight Vent Pipe
Magnifying glass
Hover image to zoom

4" x 36" Straight Vent Pipe

Brand:
AO Smith
SKU:
100112403
Rating:
(2)
Q&A:
(0)
4" x 36" Straight Vent Pipe
Magnifying glass
Hover image to zoom
$141.84 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Length (Inches)
36" Length
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
36"
Product Highlight: Used With
T-D2-IN, T-KJr2-IN, T-K4-IN, T-M32-ASME, T-M32

Description

–
Straight Vent for Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Straight Pipe

Vent Type:

Non-Condensing

Length (Inches):

36"

Diameter (Inches):

4"

Size:

36"

Used With:

T-D2-IN

T-KJr2-IN

T-K4-IN

T-M32-ASME

T-M32

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" 90-Degree Elbow
SKU: 100112400
AO Smith
4" Rain Cap
SKU: 100112415
AO Smith

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect

Parts delivered fast and perfect condition
V
Lexington, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price with excellent customer service

Great price, fast shipment, excellent product.
Stove Pipe
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy