Apply to be a TradeMaster!
Main product image of 190,000 BTU Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG/LP)
Magnifying glass
Hover image to zoom

190,000 BTU Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG/LP)

Brand:
AO Smith
SKU:
ATI-310U-200
Rating:
(0)
Q&A:
(0)
190,000 BTU Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG/LP)
Magnifying glass
Hover image to zoom
ATI-310U-200 has been discontinued
Discontinued May 2, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
190,000 BTU ATI-310 Non-Condensing Ultra-Low NOx Indoor Tankless Water Heater (NG/LP)
Brand:
AO Smith
SKU:ATI-310-U
(1)
Order by today, receive 2 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
10" Depth
Product Highlight: Width (Inches)
13-3/4" Width

Description

This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

Overview:
The 310U Series is great for two bath homes in cold climates. The 310U features a max flow rate of 8.0 gallons per minute providing enough hot water to run three showers at the same time. The design allows for a variety of installation options. Complies with Ultra-Low NOx regulations and meets energy efficiency requirements of ASHRAE 90.1b-1992. The ATI-310U tankless water heater uses up to 190,000 BTU/h of natural gas/liquid propane to deliver an endless supply of hot water for a 2.5 bath home in northern climates and up to a 3.5 bath home in southern climates (one shower head per bath). The ATI-310U is ENERGY STAR® qualified with a Uniform Energy Factor of 0.82. With an industry leading 15-year limited warranty, the ATI-310U tankless water heater provides years of hot water through innovation and quality.
Specifications:
  • Emissions: Ultra-Low NOx
  • Maximum BTUs: 190,000
  • Minimum BTUs: 15,000
  • UEF: 0.82
  • Limited Heat Exchanger Warranty: 15 Years
  • Limited Parts Warranty: 5 Years
  • Water Connection Location: Bottom
  • Water Connection Size: 3/4"
  • Heat Exchanger: Copper
  • Voltage: 120
  • Digital Display: Yes
  • Technology: Non-Condensing
  • Height: 20 1/2"
  • Width: 13 3/4"
  • Depth: 10"
  • Product Weight: 38lbs/17kg
  • Shipping Weight: 39
  • Vent Type: Direct Vent
  • Vent Length: 60 feet at 4 diameter

Specs

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Inlet Gas Pressure:

4.0-10.5"W.C

Installation Type:

Indoor Only

Gas Connection:

3/4"

Water Connection:

3/4"

Gas Input:

15000 to 190000 BTU/h

Voltage:

120v

Energy Factor:

0.82

Max Flow (GPM):

8

Depth (Inches):

10"

Width (Inches):

13-3/4"

Height (Inches):

20.5"

Weight (lbs):

38 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need