Apply to be a TradeMaster!
Main product image of 34 Gallon BSS-150 150,000 BTU Polaris High Efficiency Power Direct Vent Comm. Water Heater (NG)
Magnifying glass
Hover image to zoom

34 Gallon BSS-150 150,000 BTU Polaris High Efficiency Power Direct Vent Comm. Water Heater (NG)

Brand:
AO Smith
SKU:
BSS-150
Rating:
(0)
Q&A:
(0)
34 Gallon BSS-150 150,000 BTU Polaris High Efficiency Power Direct Vent Comm. Water Heater (NG)
Magnifying glass
Hover image to zoom
$8,006.16 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
33 Gallons
Product Highlight: Height (Inches)
48.5" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Vent Type
Power Vent
Product Highlight: BTU Input
150000 BTUs

Description

–
The Polaris is a light duty, fully condensing high efficiency commercial gas water heater. It can provide endless hot water when sized appropriately and can be used for a combination of domestic hot water and space heating. BSS-150 uses 150,000 BTU/h of gas to deliver 190 GPH at 90°F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Condensing design operates at up to 94% thermal efficiency which saves money on operating costs compared to standard gas water heaters
  • Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance
  • Ultra quiet blower and burner to minimize noise
  • Power direct vent design vents using PVC, CPVC or Polypropylene (solid core only) through a sidewall or roof
  • Advanced electronic control features large touchscreen display, precise temperature control and water heater status & diagnostics
  • Fully serviceable from front two access panels
  • Ultra Low NOx modulating gas burner complies with SCAQMD Rule 1146.2 and other Air Quality Management Districts with similar requirements
  • Side-mounted hot and cold recirculating taps can easily be installed with a recirculation system or as a part of a combined domestic & space heating system
  • CSA Certified and ASME rated T&P Relief Valve
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Application:

    Plumbing

    Capacity (Gallons):

    33

    BTU Input:

    150000

    Fuel Type:

    Natural Gas

    Vent Type:

    Power Vent

    Recovery 90°F Rise:

    190 GPH

    Efficiency:

    96%

    Vent Size:

    3"

    2"

    Water Connection:

    1"

    Height (Inches):

    48.5"

    Diameter (Inches):

    22"

    ASME:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy