Apply to be a TradeMaster!
Main product image of Water & Gas Safety Shut-Off Valve
Magnifying glass
Hover image to zoom

Water & Gas Safety Shut-Off Valve

Brand:
Aquaguard
SKU:
WAGS7200-5WG
Rating:
(6)
Q&A:
(1)
Water & Gas Safety Shut-Off Valve
Magnifying glass
Hover image to zoom
$225.63 each
In Stock
In Stock
Get 8 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
20°F to 200°F

Description

–
Most water heaters fail within 7 –10 years, some 5 million failures every year. Without a WAGS valve, a leaking water heater keeps refilling— and leaking. The WAGS valve is designed to shut off the water supply (plus gas supply for gas-fired heaters) in the event of a water leak from a hot water heater, thus minimizing water damage and possible gas leakage.

Easily installed on all styles of water heaters, the reliable WAGS Valve is fully mechanical and requires no external power supply. The WAGS Valve sits in a drip pan under the water heater and is activated when leaking water accumulates to a predetermined level in the pan. Once activated, the valve shuts off the water and gas supply, indicated by a red pop-up tab.

Includes:
  • WAGS valve
  • Installation brochure
  • Required product sticker for water heater tank
  • Warranty card & return envelope
  • Drip pan self-adhesive foam drain dam
  • Condensation drain tube
  • Wire harness
  • Gas valve adaptor
  • Self-adhering mounting pad
  • Wire tie

Additional Materials Needed for Installation:
  • Water heater drip pan
  • Two 3/4"-14 male threaded sweat adapters
  • Two lengths of copper (or other approved) tubing
  • Two to four 90 degree copper (or other approved) elbows

Specs

–
Application:

Plumbing

Temperature Range (F):

20°F to 200°F

Ratings:

5 to 35 Milli ohms

40°F to 180°F (System)

Max Operating Pressure:

80 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Limited life for WAG Shutoff Valves

A long time ago when I replaced my water heater I added these WAG shutoff valves to my water supply leading to the water heaters. I continue to use the WAG shutoff valve when water heaters are replaced. What I have found is the valves fail after several years. For instance the WAG model 4 was purchased in May 2017 and failed in Mid 2021. I have had three, possibly 4 failures. Two or three failures have been that the fail safe signal to the gas regulator closes shutting off the gas resulting in no hot water. Removing the failsafe wire from the gas regulator restarts the water heater. Another failure mechanism I have experienced is the valve partially closes limiting the flow to the water heater. In all the failure cases the pan below the water heater where the WAG valve sits was totally dry and there was no associated failure of the water heater tank. My suspicion is the high humidity in the attic in Southwest USA is causing degradation of the charge which monitors for water level allowing the spring to partially close disrupting the signal to the gas regulator or partially closing the valve. I continue to buy replacements since I think it is valuable safety measure, the piping system would be difficult to reconfigure to remove the valve, and the valve cannot be serviced once it "fires". Just be aware you'll get some good life out of system, but it is not a once and done installation. If you're water heater mysteriously shuts off, check the shutoff signal to gas regulator first, and you'll save yourself some diagnostic time.
WAG homeowner
Houston, Texas
5 years ago
Was this review helpful to you?

Shut Off Valve

If heater has gas valve with safety shut off it is only necessary to buy the valve to control water only. But the gas portion can be bypassed.
awrdoc
NC
7 years ago
Was this review helpful to you?

Not like version 1 - HOWEVER

Just had a water heater fail and had version 1 of this valve save my bacon. Prevented damage to my home that would have certainly been in the tens of $thousands. Because the valve is good for single use only, I acquired this, version 4 of the valve. It's not as well made as the earlier version. HOWEVER, if it does the job, I'll be more than happy with the quality compromise.
Othy
Pacific Northwest
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this valve again.

This safety water shut off valve works as noted and very good. Have used them before.
Tracy the plumber
vero beach, fl
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!!!

Solves a flooding problem when Water Heater is located in a spot where you can't run an overflow line out.
Contractor
Gualala, Ca.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

great product
big dave
pleasentville ny
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product lead free?

Asked by kim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the water and gas safety shut off valve is NSF approved for use with potable water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy