Product Details
| Application: | Plumbing |
|---|---|
| Fuel Type: | Propane |
| BTU Input: | 199000 |
| Capacity (Gallons): | 96 |
| Height (Inches): | 75.5" |
| Diameter (Inches): | 27-3/4" |
| Weight (lbs): | 555 lbs |
| ASME: | No |
| Vent Size: | 3" |
| Vent Type: | CPVC ABS PVC |
| Efficiency: | 95% |
| Recovery 40°F Rise: | 575 GPH |
| Recovery 90°F Rise: | 256 GPH |
| Voltage: | 120v |
| Recovery 140°F Rise: | 164 GPH |
| Hertz: | 60 |
| Max Pressure: | 14" W.C. |
| Max Pressure (PSI): | 160 |
| Gas Connection: | 3/4" |
| Water Connection: | 1-1/2" |
| Warranty: | 3 Year Limited Tank |
Hi Pete. We carry an ASME version of this unit in natural gas (SKU: BTH-199A) - https://www.supplyhouse.com/AO-Smith-BTH-199A-100-Gallon-199000-BTU-Cyclone-Xi-ASME-Commercial-Gas-Water-Heater