Shop Limited Time Deals
Main product image of 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)

Brand:
AO Smith
SKU:
GCVX-50
Rating:
(6)
Q&A:
(2)
50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
Direct Replacement:
50 Gallon GCRX-50 60,000 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)
Brand:
AO Smith
SKU:GCRX-50
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
63.875" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
22" Diameter

Description

AO Smith ProMax high recovery residential gas water heaters are great for big families and high-demand applications.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard aluminum anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve
  • Equipped with C3 technology

Specs

Intended Household:

3-4 Person

Application:

Plumbing

Capacity (Gallons):

50

BTU Input:

65000

Fuel Type:

Natural Gas

Vent Size:

4"

Depth (Inches):

22"

Height (Inches):

63.875"

Diameter (Inches):

22"

Weight (lbs):

195 lbs

Gas Connection:

1/2"

Water Connection:

3/4"

1st Hour Delivery (Gallons):

93

Energy Star Rated:

No

Energy Factor:

0.58

Recovery 90°F Rise:

67 GPH

R-Value:

16

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Intended Household
Application
Capacity (Gallons)
BTU Input
Fuel Type
CURRENT ITEM
Product Image of 50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)
50 Gallon ProMax High Recovery 6 Yr Warranty Residential Water Heater (Nat Gas)
SKU: GCVX-50
(6)
3-4 Person
Plumbing
50
65000
Natural Gas

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Does the job well!

I installed this unit at my father-in-law's 3 bedroom ranch style house in Greensboro, NC. This unit is the model with the side connections for the heat exchanger system. The item arrived on time, undamaged, and as described. Once installed, the Piezo electric igniter worked without issue. The tank heated up pretty quickly. The unit has proven itself sufficient to provide large amounts of hot water for baths, showers, dishes, etc, and at the same time supply ample hot water to the heat exchanger keeping the entire home warmed throughout at the correct thermostat setting. Finally, this price was by far the best online at the time of purchase. The big box retailers don't carry water heaters with side connectors, and the local plumbing supply houses ask for twice the amount I paid here to order one for you! I can't ask for more! I rate this unit 5 stars!
O.Rivers
Cary, NC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never run out of hot H2O

The quick recovery is great. We have had 3 consecutive showers while running laundry and dishwasher. No drop in pressure or hot H2O. And very Quiet.
Scott. Realtor, Remodeler
Elyria, OH
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch water heater & recovery

Purchased this water heater for my folks. We were sick and tired of running out of how water with 7+ at home for the holidays, events, etc. This heater was put to the test on Christmas 2011 and excelled superbly. I was the last one thru the shower within an hour and felt no degradation in temperature. Awesome product AOSmith, great customer service from PexSupply as well!
Josh
Denver
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Godd recovery

Great product. Highly reciommend. [...]
Kris
Darien, IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again

VAst improvement over the previous unit.
pete
new york city
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It has met all expectations...

all showers have had hot water...that's awesome
Harvey
Avon, OH.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this water heater have air handler hook ups?

Asked by nate 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It seems that it does not. The ProMax XL, Heat Exchanger, or any system that requires a recirculating hot water loop would have side-mounted recirculating taps.

Was this review helpful to you?

Q: is this product energy star rated?

Asked by Sandy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit does not meet Energy Star requirements. Please refer to the link below for a list of qualified A.O. Smith water heaters. http://www.hotwater.com/resources/energy-star-qualified-products/

Was this review helpful to you?