Apply to be a TradeMaster!
Main product image of 50 Gallon GCRX-50 60,000 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GCRX-50 60,000 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)

Brand:
AO Smith
SKU:
GCRX-50
Rating:
(2)
Q&A:
(1)
50 Gallon GCRX-50 60,000 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Tall (NG)
Magnifying glass
Hover image to zoom
$1,712.04 each
In Stock
In Stock
Get 1 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 182 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
49 Gallons
Product Highlight: Height (Inches)
65.5" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine 50-Gallon Atmospheric Vent Tall Natural Gas Water Heater with Insulation Blanket is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 50-gallon (nominal) tank and a 60,000 BTU gas burner, the GCRX-50 Standard Vent delivers a first hour rating of 99 gallons and a recovery rate of 65 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 99-gallon first hour rating
  • 60,000 BTU input atmospheric vent design delivers up to 0.61 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 6-year limited tank and parts warranty
  • Specs

    –
    Application:

    Plumbing

    Intended Household:

    3-4 Person

    BTU Input:

    60000

    Capacity (Gallons):

    49

    Fuel Type:

    Natural Gas

    Vent Size:

    4"

    Vent Type:

    Atmospheric

    ASME:

    No

    Max Pressure (PSI):

    150

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    1st Hour Delivery (Gallons):

    98

    Energy Star Rated:

    No

    Energy Factor:

    0.60

    Recovery 90°F Rise:

    61 GPH

    R-Value:

    16

    Max Altitude (Feet):

    7700

    Height (Inches):

    65.5"

    Depth (Inches):

    22"

    Diameter (Inches):

    22"

    Weight (lbs):

    190 lbs

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Intended Household
    BTU Input
    Capacity (Gallons)
    Fuel Type
    Plumbing
    3-4 Person
    60000
    49
    Natural Gas
    Plumbing
    3-4 Person
    60000
    49
    Natural Gas

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Great for larger family

    This is a great unit. Since it's 60,000 btu instead of the puny 40,000 btu units st the hardware store, you get faster recovery and fewer complaints from family members in the morning.
    Pete
    Richmond, VA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    No more hot shower wars!

    This solved the problem of no space for a bigger tank but getting enough hot water. Great Service, no complaints. I would buy here again. Worth the wait.
    Casey
    Spokane Valley, WA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: height? bottom of tank to top of vent? thanks

    Asked by Ken 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The height of the unit from the bottom to the top of the vent is 65 1/2". Other dimensions are included on page 2 of this manual: http://s3.supplyhouse.com/product_files/AO-Smith-GCRX-50-Product-Overview.pdf .

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy