The Day Savers – A National Tradesmen Day Contest
Main product image of 40 Gallon HNS-40 ProLine Master Commercial Grade Residential Electric Water Heater - Short (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

40 Gallon HNS-40 ProLine Master Commercial Grade Residential Electric Water Heater - Short (1PH, 4.5kW, 240V)

Brand:
AO Smith
SKU:
HNS-40
Rating:
(0)
Q&A:
(0)
40 Gallon HNS-40 ProLine Master Commercial Grade Residential Electric Water Heater - Short (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

Lift Gate

This product weighs 98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
8 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
49.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20-1/2" Diameter

Description

The ProLine Master Electric water heater with Top Water Connections is the reliable choice when you want to maximize hot water output and energy savings. With a 40-gallon (nominal) tank and dual 4,500 watt elements, the HNS-40 delivers a first hour rating of 55 gallons at a highly efficient 0.95 Uniform Energy Factor rating. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine Master water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 8-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 55-gallon first hour rating
  • Long-lasting upper and lower 4,500-watt Incoloy heating elements deliver reliable and efficient hot water
  • Advanced stainless steel CoreGard anode rod provides additional protection against tank corrosion
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • HUD compliant, approved for mobile homes/manufactured housing
  • 8-year limited tank and parts warranty
  • Specs

    Intended Household:

    3-4 Person

    Fuel Type:

    Electric

    Application:

    Plumbing

    Capacity (Gallons):

    40

    Kilowatts (KW):

    4.5

    Voltage:

    240v

    Number of Elements:

    2

    Phase:

    1

    1st Hour Delivery (Gallons):

    55

    Max Pressure (PSI):

    150

    ASME:

    Yes

    Energy Factor:

    0.95

    Energy Star Rated:

    No

    Recovery 90°F Rise:

    21 GPH

    Height (Inches):

    49.75"

    Diameter (Inches):

    20-1/2"

    Warranty:

    8 Year Limited Tank & Parts

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Thurs

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy