Apply to be a TradeMaster!
Main product image of 50 Gallon HNS-50 ProLine Master Commercial Grade Residential Electric Water Heater - Short (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

50 Gallon HNS-50 ProLine Master Commercial Grade Residential Electric Water Heater - Short (1PH, 4.5kW, 240V)

Brand:
AO Smith
SKU:
HNS-50
Rating:
(1)
Q&A:
(0)
50 Gallon HNS-50 ProLine Master Commercial Grade Residential Electric Water Heater - Short (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom
$1,035.87 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
8 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
49.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
23" Diameter

Description

–
The ProLine Master Electric water heater with Top Water Connections is the reliable choice when you want to maximize hot water output and energy savings. With a 50-gallon (nominal) tank and dual 4,500 watt elements, the HNS-50 delivers a first hour rating of 57 gallons at a highly efficient 0.95 Uniform Energy Factor rating. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine Master water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 8-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 57-gallon first hour rating
  • Long-lasting upper and lower 4,500-watt Incoloy heating elements deliver reliable and efficient hot water
  • Advanced stainless steel CoreGard anode rod provides additional protection against tank corrosion
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • HUD compliant, approved for mobile homes/manufactured housing
  • 8-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Fuel Type:

    Electric

    Capacity (Gallons):

    50

    Voltage:

    240v

    Kilowatts (KW):

    4.5

    Number of Elements:

    2

    Phase:

    1

    1st Hour Delivery (Gallons):

    62

    Max Pressure (PSI):

    150

    ASME:

    Yes

    Recovery 90°F Rise:

    21 GPH

    Energy Factor:

    0.95

    Energy Star Rated:

    No

    Height (Inches):

    49.75"

    Diameter (Inches):

    23"

    Warranty:

    8 Year Limited Tank & Parts

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Water Heater System
    SKU: DPHC
    Nuvo H2O

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Happy with product

    it was well packaged and easy to install
    MEH
    Owings, Md
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy