The Day Savers – A National Tradesmen Day Contest
Main product image of 40 Gallon HNT-40 ProLine Master Commercial Grade Residential Electric Water Heater - Tall (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

40 Gallon HNT-40 ProLine Master Commercial Grade Residential Electric Water Heater - Tall (1PH, 4.5kW, 240V)

Brand:
AO Smith
SKU:
HNT-40
Rating:
(0)
Q&A:
(0)
40 Gallon HNT-40 ProLine Master Commercial Grade Residential Electric Water Heater - Tall (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom
$987.85 each
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3

Lift Gate

This product weighs 118 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
8 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20" Diameter

Description

The ProLine Master Electric water heater with Top Water Connections is the reliable choice when you want to maximize hot water output and energy savings. With a 40-gallon (nominal) tank and dual 4,500 watt elements, the HNT-40 delivers a first hour rating of 53 gallons at a highly efficient 0.95 Uniform Energy Factor rating. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine Master water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 8-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 53-gallon first hour rating
  • Long-lasting upper and lower 4,500-watt Incoloy heating elements deliver reliable and efficient hot water
  • Advanced stainless steel CoreGard anode rod provides additional protection against tank corrosion
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • HUD compliant, approved for mobile homes/manufactured housing
  • 8-year limited tank and parts warranty
  • Specs

    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Fuel Type:

    Electric

    Capacity (Gallons):

    40

    Voltage:

    240v

    Kilowatts (KW):

    4.5

    Number of Elements:

    2

    Phase:

    1

    Max Input (KW):

    6

    Max Pressure (PSI):

    150

    ASME:

    Yes

    1st Hour Delivery (Gallons):

    50

    Recovery 90°F Rise:

    21 GPH

    Energy Factor:

    0.95

    Energy Star Rated:

    No

    Diameter (Inches):

    20"

    Height (Inches):

    60.25"

    Warranty:

    8 Year Limited Tank & Parts

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy