Apply to be a TradeMaster!
Main product image of 50 Gallon ProLine Master Atmospheric Vent Residential Gas Water Heater, Ultra-Low Nox - Tall Model (NG)
Magnifying glass
Hover image to zoom

50 Gallon ProLine Master Atmospheric Vent Residential Gas Water Heater, Ultra-Low Nox - Tall Model (NG)

Brand:
AO Smith
SKU:
HURT-50L
Rating:
(0)
Q&A:
(0)
50 Gallon ProLine Master Atmospheric Vent Residential Gas Water Heater, Ultra-Low Nox - Tall Model (NG)
Magnifying glass
Hover image to zoom
$2,181.48 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 177 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
61" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Energy Star Rated
No
Product Highlight: BTU Input
50000 BTUs

Specs

–
Intended Household:

3-4 Person

Application:

Plumbing

Capacity (Gallons):

50

Fuel Type:

Natural Gas

Energy Factor:

0.60

Energy Star Rated:

No

BTU Input:

50000

1st Hour Delivery (Gallons):

69

Warranty:

8 Year Limited Tank & Parts

Recovery 90°F Rise:

51 GPH

Height (Inches):

61"

Diameter (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy