Apply to be a TradeMaster!
Main product image of 40 Gallon HWRL-40 ProLine Master Atmospheric Vent Residential Gas Water Heater Short Model (NG)
Magnifying glass
Hover image to zoom

40 Gallon HWRL-40 ProLine Master Atmospheric Vent Residential Gas Water Heater Short Model (NG)

Brand:
AO Smith
SKU:
HWRL-40
Rating:
(0)
Q&A:
(0)
40 Gallon HWRL-40 ProLine Master Atmospheric Vent Residential Gas Water Heater Short Model (NG)
Magnifying glass
Hover image to zoom
$1,153.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
8 Year Limited Tank & Parts Warranty
Product Highlight: Height (Inches)
51.5" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: BTU Input
40000 BTUs

Description

–
The ProLine Master 40-Gallon Atmospheric Vent Short Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 40-gallon (nominal) tank and a 40,000 BTU gas burner, the HWRL-40 Standard Vent delivers a first hour rating of 67 gallons and a recovery rate of 41 gallons per hour. It carries a 8-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine Master water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 67-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.59 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 8-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Fuel Type:

    Natural Gas

    Energy Factor:

    0.62

    Energy Star Rated:

    No

    BTU Input:

    40000

    1st Hour Delivery (Gallons):

    68

    Warranty:

    8 Year Limited Tank & Parts

    Recovery 90°F Rise:

    41 GPH

    Height (Inches):

    51.5"

    Diameter (Inches):

    22"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy