Apply to be a TradeMaster!
Main product image of 119 Gallon LTE-120D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
Magnifying glass
Hover image to zoom

119 Gallon LTE-120D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)

Brand:
AO Smith
SKU:
LTE-120D
Rating:
(11)
Q&A:
(0)
119 Gallon LTE-120D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
Magnifying glass
Hover image to zoom
$1,996.03 each
In Stock
In Stock
Get 25 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 268 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Height (Inches)
61.5" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Voltage
277v
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Product Details
  • Designed for light duty commercial applications
  • Dual 6100-watt zinc plated copper sheathed elements
  • Thermostat is adjustable through a range of 120º to 181ºF with a manual reset high temperature cutoff
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Enhanced-flow commercial-grade brass drain valve designed for durability, ease of maintenance & operation
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1
  • 6-year limited tank and 1-year limited parts warranty

Specs

–
Fuel Type:

Electric

Capacity (Gallons):

119

KW Input:

12.2

Kilowatts (KW):

12.2

Voltage:

277v

Number of Elements:

2

Phase:

1

Max Pressure (PSI):

150

ASME:

Yes

Height (Inches):

61.5"

Diameter (Inches):

28"

Warranty:

6 Year Limited/ 1 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Kit, Conversion, Lte/dce, 2 Element, 5500w240v, 100293213
SKU: 100293213
AO Smith

Product Reviews

4.82 out of 11 reviews
90% would recommend this product
4.82
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great price good product

Great price on a 120 gallon hot water heater. Fast shipping arrived early, but had dents in the top of the hot water heater, although the tank was still good.
VS

Most Liked Negative Review

No Conversion Kit

I contacted team, they knew this was being used for residential. This should have come with a conversion kit. When I called customer service telling them it wouldn't work because residential is 240 Watt and it's a 270watt, she said it couldn't be returned because nothings wrong with it and basically I was stuck with it. After 2 days working with an electrician and plumber it was determined we needed a conversion kit. Customer service should be more knowledgeable of products to assist customers.
Showing 1-10 of 11 reviews

Great Water Heater

Big, but easy to install. Converted from 277v to 240v easily. Excellent product.
RoadGlide6
KY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing product

It is amazing product and works very well. I'm happy to Purchased.
Matt
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I may buy 2nd one soon actually

All went great. Buying and shipping perfect
Steve
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great water heater

They delivered this just as promised and its a great company to do business with
Kravchak
Bethlehem, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good price

Good price
RVD
Buckeye AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Conversion Kit

I contacted team, they knew this was being used for residential. This should have come with a conversion kit. When I called customer service telling them it wouldn't work because residential is 240 Watt and it's a 270watt, she said it couldn't be returned because nothings wrong with it and basically I was stuck with it. After 2 days working with an electrician and plumber it was determined we needed a conversion kit. Customer service should be more knowledgeable of products to assist customers.
Mary B
Springdale, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed.

It replace the old one perfectly. The old one was about 15 years old and new version match up without any issues.
MCO
Jax FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Runs quietly and heats great
Pete
Troy, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and Straightforward

We easily ordered, tracked the delivery, and received the hot water tank. We now have plenty of hot water.
Large family Lisa
WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price good product

Great price on a 120 gallon hot water heater. Fast shipping arrived early, but had dents in the top of the hot water heater, although the tank was still good.
Kick
WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy