Apply to be a TradeMaster!
Main product image of LTE-120D, 119 Gallon 12.2 KW Light-Service Commercial Electric Water Heater, Simultaneous Operation (277V)
Magnifying glass
Hover image to zoom

LTE-120D, 119 Gallon 12.2 KW Light-Service Commercial Electric Water Heater, Simultaneous Operation (277V)

Brand:
AO Smith
SKU:
LTE-120D-S
Rating:
(0)
Q&A:
(0)
LTE-120D, 119 Gallon 12.2 KW Light-Service Commercial Electric Water Heater, Simultaneous Operation (277V)
Magnifying glass
Hover image to zoom
LTE-120D-S has been discontinued
Discontinued February 3, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
119 Gallon LTE-120D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
Brand:
AO Smith
SKU:LTE-120D
(11)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Height (Inches)
61.5" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: Voltage
277v
Product Highlight: Wattage
6100/6100 Watts

Description

Note: This model comes with simultaneous operation and the standard voltage and 2 elements of wattage are 277V and 6.1 KW. The following conversion kits are available for separate purchase:
100293211: 208V and 4.5 KW
100293212: 240V and 4.5 KW
100293213: 240V and 5.5 KW

LTE-120D, 119 Gallon 12.2 KW Light-Service Commercial Electric Water Heater, Simultaneous Operation (277V)

Features
  • 66, 80, and 119 gallon sizes are designed for light duty commercial applications with intermittent hot water loads.
  • The standard voltage is 277V single phase.
  • Two 6.1 KW zinc plated copper sheathed elements are standard.
  • Thermostat is adjustable through a range of 120° to 181°F with a manual reset high temperature cutoff.
  • Our COREGARD™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods.
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1.
  • 6-year limited tank/1-year limited parts warranty

Specs

Fuel Type:

Electric

Capacity (Gallons):

119

KW Input:

12.2

Wattage:

6100/6100

Voltage:

277v

Phase:

1

Warranty:

6 Year Limited/ 1 Year (Parts)

Number of Elements:

2

Weight (lbs):

268 lbs

Height (Inches):

61.5"

Diameter (Inches):

28"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need