Apply to be a TradeMaster!
Main product image of Multi Purpose Air Gap For Water Filter and Softener, 1" NPT Schedule 40 Inlet
Magnifying glass
Hover image to zoom

Multi Purpose Air Gap For Water Filter and Softener, 1" NPT Schedule 40 Inlet

SKU:
ET120-001
Rating:
(2)
Q&A:
(0)
Multi Purpose Air Gap For Water Filter and Softener, 1" NPT Schedule 40 Inlet
Magnifying glass
Hover image to zoom
$18.17 each
In Stock
In Stock
Get 70 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
1" NPT Schedule 40
Product Highlight: Outlet Type
2" Standpipe Drain
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Height (Inches)
4-1/2" Height
Product Highlight: Material
Polypropylene

Description

–
The ET120-001 Universal Air Gap is designed for home or commercial water treatment equipment and condensate lines that require an air gap discharge to the drain. This air gap drain line adapter is perfect for applications where rigid Schedule-40 pipe must be plumbed to an approved air gap device. The ET120-001 provides a convenient, ready-made, air gap for all Schedule-40 DWV standpipes.
The ET120-001's minimum flow rate is 6 gallons per minute (GPM) and the maximum flow rate is 22 gallons per minute (GPM). The minimum and maximum flow rates through an air gap are the lowest and highest flow rates at which water does not splash outside of an air gap. At minimum or maximum flow rate, the air gap is dry on the outside.
It is easy to use, easy to install, and easy to maintain. The ET120-001 air gap is UPC and IPC listed.

Specs

–
Product Type:

Air Gap

Inlet Type:

1" NPT Schedule 40

Outlet Type:

2" Standpipe Drain

Width (Inches):

2-3/4"

Height (Inches):

4-1/2"

Material:

Polypropylene

Application:

Water Filter

Water Softener

Condensate

Approvals:

UPC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service

The items were exactly what I needed for this project and arrived super fast ! Thank you !
David
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Sturdy plastic fitting, good quality & price. Arrived quickly, thanks! From a retired plumber.
House for sale
Ann Arbor, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy