Apply to be a TradeMaster!
Main product image of TITAN OUTLET Gray Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 1/2" Wall Insulation (for Siding)
Magnifying glass
Hover image to zoom

TITAN OUTLET Gray Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 1/2" Wall Insulation (for Siding)

Brand:
Airex
SKU:
TSS-550-G
Rating:
(0)
Q&A:
(0)
TITAN OUTLET Gray Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 1/2" Wall Insulation (for Siding)
Magnifying glass
Hover image to zoom
$87.21 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
AIREX TITAN OUTLET Fits: 1/2" wall thickness pipe insulation with 5/8", 3/4", 7/8" tube (for siding)

The Titan Outlet is the engineered solution of wall sealing refrigerant line penetrations featuring a weather and air leakage resistant, vibration control, rodent proofing, wall enclosure system, and has become the preferred industry leader.

Features:
  • Meets mandatory Building Codes, Energy, Residential, Mechanical, and Green Codes
  • Made in The USA
  • Superior durable quality with UV/resistance and high impact strength design
  • Gasket Compression System Seals Wall Air Leakage and Weather Moisture Wall Damage
  • Flexible elastomeric outlet sleeve design offers, anti-wind, anti-rodent features
  • Design supports HVAC systems with wall isolation & anti-vibration features
  • Flexible Sleeve Reduces Piping Vibration and Noise

Specs

–
Product Type:

Line Set Cover

Gasket

Color:

Gray

Application:

5/8" Pipe

7/8" Pipe

3/4" Pipe

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy