Apply to be a TradeMaster!
Main product image of TITAN OUTLET Gray Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 3/4" Wall Insulation
Magnifying glass
Hover image to zoom

TITAN OUTLET Gray Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 3/4" Wall Insulation

Brand:
Airex
SKU:
TGS-575-G
Rating:
(2)
Q&A:
(0)
TITAN OUTLET Gray Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 3/4" Wall Insulation
Magnifying glass
Hover image to zoom
$87.21 each
In Stock
In Stock
Get 60 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
AIREX TITAN OUTLET Fits: 3/4" wall thickness pipe insulation with 5/8", 3/4", 7/8" tube or 1/2" wall thickness pipe insulation with 1-1/8" tube

The Titan Outlet is the engineered solution of wall sealing refrigerant line penetrations featuring a weather and air leakage resistant, vibration control, rodent proofing, wall enclosure system, and has become the preferred industry leader.

Features:
  • Meets mandatory Building Codes, Energy, Residential, Mechanical, and Green Codes
  • Made in The USA
  • Superior durable quality with UV/resistance and high impact strength design
  • Gasket Compression System Seals Wall Air Leakage and Weather Moisture Wall Damage
  • Flexible elastomeric outlet sleeve design offers, anti-wind, anti-rodent features
  • Design supports HVAC systems with wall isolation & anti-vibration features
  • Flexible Sleeve Reduces Piping Vibration and Noise

Specs

–
Product Type:

Gasket

Line Set Cover

Color:

Gray

Application:

3/4" Pipe

5/8" Pipe

7/8" Pipe

Insulation Thickness:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

TITAN OUTLET Gray Line Set Gasket/Seal System for 5/8", 3/4" and 7/8" Tubing w/ 3/4" Wall Insulation (for Siding)
SKU: TSS-575-G
Airex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Titan makes it look good

We bought these for an ongoing project which require a clean termination point for our line set and it did not disappoint. The project manager actually gave us more work than the competition seeing how we terminated our lines as opposed to them.
Eastcoasterdave1
Houston TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again....

Great clean transition piece to go from house to unit. Only thing i would suggest would be to add more information on sizing. I ordered wrong size and the shipping cost to send back was almost the same as it cost to buy. The medium size one did the mini-split pretty good. Small one was way to small adn not sure why it is even an option.
King of Hagg Lake
Gaston Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy