Apply to be a TradeMaster!
Main product image of 7/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

7/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR048078
Rating:
(8)
Q&A:
(0)
7/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$13.79 each
BOX UP & SAVE 10%
$471.96 box of 38
$12.42 each
In Stock
In Stock
Get 635 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Length (Feet)
6' Length
Product Highlight: Wall Thickness
1/2"
Product Highlight: Width (Inches)
2" Width
Product Highlight: Height
2"
Product Highlight: Length (Inches)
72" Length

Description

–

K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN's proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).


Specifications:

  • Copper Tube O.D.: 7/8"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Flammability: 25/50 (up to 1")
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 1/2"
  • Density: 3-6 lb/ft3
  • Length: 72"
  • Height: 2"
  • Width: 2"
  • R Value: R3.2

Specs

–
Installation Type:

Unslit

Length (Feet):

6'

Application:

3/4" Pipe

Wall Thickness:

1/2"

Width (Inches):

2"

Height:

2"

Length (Inches):

72"

R-Value:

3.2

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
SKU: 6RSR048048
K-Flex

Product Reviews

4.25 out of 8 reviews
86% would recommend this product
4.25
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
13%
3 star
13%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

High quality

Replaced refrigerant pipe insulation on my air conditioning condenser outside. The original was weathered and eaten by rodents living inside. Replacement was easy. I expected the insulation to be split lengthwise and self-sealing, but we taped the unit and installaton was easy.
none
Madison, CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs Powder

Nicely made insulation with the rubberized coating but there is no powder on the inside making it nearly impossible to install. Make sure to buy some powder to aid installation.
Russ
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and support

Thanks for getting the exact correct product to me and the terrific customer support
JM
Wellington Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

It is a Heavy-duty pipe insulation rated for high temperature solar piping with UV resistant coating, easy to slide over copper pipe, what's not to like?
Skip
Asheville, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DOES A GREAT JOB AS EXPECTED!

Product was used to wrap Air Condition pipe exposed to the sun and severe weather. THE UV protection is key and this product is easy to use, flexible, provide great protection and will hold up under harsh conditions. It's a homerun.
FIXIT
Treasure Coast FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Price

We used the insulation to cover air conditioning linesets where the original insulation had been worn away due to weather conditions through the years. We needed it to be UV Rated and Supply House the only place I could find that stocked it.
Idealair
De Pere, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Insulation Is Too Thin On This Version

Looking For Something With Thicker Insulation
Merchant response
5 years ago
Sorry this didn't work out! Please note that K-Flex does offer a 3/4", 1", and 1-1/2" insulation thickness option for 7/8" OD pipe insulation. If you are having difficulty finding the option you need, please call us at 888-757-4774 for assistance!
BBX
Tulare Ca
5 years ago
Was this review helpful to you?

Durable, easy to use and met my expectations

Durable outer coating, but easy to cut to fit application. I have a Labrador Puppy that chewed through all of my traditional foam pipe insulation. This is more durable and less attractive to him. Is is also stronger in case I hit is with a weed trimmer, latter or something else when working in the yard.
Brad
Los Gatos, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy