Apply to be a TradeMaster!
Main product image of RCF24 24" O/C Rough In Flange (8" x 8")
Magnifying glass
Hover image to zoom
RCF24 24" O/C Rough In Flange (8" x 8")
Magnifying glass
Hover image to zoom
$13.74 each
In Stock
In Stock
Get 69 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8" Width
Product Highlight: Height (Inches)
8" Height

Description

–
Designed for new construction our RCF flashing can be fastened directly to rough framing. Made from durable stainless steel, the 9 1/4" hole has a 3/8" lip that drops below the ceiling requiring dry wall installers to cut the hole for you.

Features:
  • 24" O/C - 9-1/4" hole
  • Dimensions L W H - 23-5/8" 12" 3/8"

Specs

–
Type:

Flange

On Center:

24

Width (Inches):

8"

Height (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MV4 Ceiling Diffuser w/ 4-Way Grille (8" x 8")
SKU: 81914
AirTec

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again.

Easy to use.
Tap
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy