Apply to be a TradeMaster!
Main product image of RCF16 16" O/C Rough In Flange (8" x 8")
Magnifying glass
Hover image to zoom

RCF16 16" O/C Rough In Flange (8" x 8")

Brand:
AirTec
SKU:
81965
Rating:
(0)
Q&A:
(0)
RCF16 16" O/C Rough In Flange (8" x 8")
Magnifying glass
Hover image to zoom
$10.91 each
In Stock
In Stock
Get 77 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Designed for new construction our RCF flashing can be fastened directly to rough framing. Made from durable stainless steel, the 9 1/4" hole has a 3/8" lip that drops below the ceiling requiring dry wall installers to cut the hole for you.

Features:
  • 16" O/C - 9-1/4" hole
  • Dimensions L W H - 16" 12" 3/8"

Specs

–
Product Type:

Flange

On Center:

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RCF16S 16" O/C Rough In Flange (6" x 6")
SKU: 81955
AirTec
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy