Apply to be a TradeMaster!
Main product image of RCF16S 16" O/C Rough In Flange (6" x 6")
Magnifying glass
Hover image to zoom

RCF16S 16" O/C Rough In Flange (6" x 6")

Brand:
AirTec
SKU:
81955
Rating:
(1)
Q&A:
(0)
RCF16S 16" O/C Rough In Flange (6" x 6")
Magnifying glass
Hover image to zoom
$11.26 each
In Stock
In Stock
Get 80 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6" Width
Product Highlight: Height (Inches)
6" Height

Description

–
Designed for new construction our RCF flashing can be fastened directly to rough framing. Made from durable stainless steel, the 9 1/4" hole has a 3/8" lip that drops below the ceiling requiring dry wall installers to cut the hole for you.

Features:
  • 16" O/C - 7" hole
  • Dimensions L W H - 16" 12" 3/8"

Specs

–
Type:

Flange

On Center:

16"

Width (Inches):

6"

Height (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RCF16 16" O/C Rough In Flange (8" x 8")
SKU: 81965
AirTec

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Too short

These would be great...except they're too short. They should be 17.5" long so they span completely from the outside edge of a joist to the other outside edge of a joist. Instead, you have to tack an extra block onto one joist so the flange has something to screw into. It's like no one actually tested this in the field. It's a bizarre design oversight. Even so, it's nice to force the drywalls to make make the hole for you.
Grumpy
Washington
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy