Shop Resideo Sale
Main product image of Transformer for Cleaver Brooks Burner
Magnifying glass
Hover image to zoom

Transformer for Cleaver Brooks Burner

Brand:
Allanson
SKU:
1092-H
Rating:
(4)
Q&A:
(0)
Transformer for Cleaver Brooks Burner
Magnifying glass
Hover image to zoom
$91.99 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
    Part #: 1092
  • Type: H
  • Burner: Cleaver Brooks
  • Primary Voltage: 120
  • Secondary Voltage: 6000
  • mA: 23
  • VA: 150
  • Hertz: 50/60
  • Ground: One End Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Cleaver Brooks

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
120v
120 VAC 50/60 Hz Gas ignition Transformer
SKU: Q624A1014
120v

You May Also Need

Pressuretrol Controller w/ Auto recycle (10 psi to 150 psi)
SKU: L404F1102
Honeywell

Product Reviews

4.25 out of 4 reviews
50% would recommend this product
4.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Quick shipping
Burnerman
Chicopee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

REPLACING IGNITION TRANSFORMER ONCE A YEAR?

Sounds like the gap is not correct. If the (this particular one) is installed and you have the proper Gap at the electrode, you will get more than 10 years out it if not more. Also, checking to make sure you have the proper voltage feeding the transformer would be something to check. *I have installed 100+ of these transformers over these past 30+ years. Never had one last less then 10 years!
GG NYC HEAT
New York, NY
7 years ago
Was this review helpful to you?

Fast and Friendly service

Supply House always has the parts we need with fast and friendly service along with the best prices, what more could anyone ask for.
BD
Spokane WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keep several on hand

We seem to change these transformers out about once a year, the fail rate is too often in my book.
MLB
Lancaster, Ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy