| Product Type: | Two Piece Toilet |
|---|---|
| Height (Inches): | 30-13/16" |
| Width (Inches): | 19-3/4" |
| Depth (Inches): | 30-1/4" |
| Gallons Per Flush: | 1.28 |
| Material: | Vitreous China |
| Finish: | White |
| Series: | Heritage Vormax |
| Length (Inches): | 30-1/4" |
| Color: | White |
| ADA: | Yes |
| Application: | Residential |
| Mount: | Floor |
| Shape: | Elongated |