Apply to be a TradeMaster!
Main product image of Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Elongated 10" Rough Toilet Less Seat (Linen)
Magnifying glass
Hover image to zoom

Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Elongated 10" Rough Toilet Less Seat (Linen)

SKU:
215AB004.222
Rating:
(0)
Q&A:
(0)
Cadet PRO 2-Piece 1.6 gpf/6.0 Lpf Chair Height Elongated 10" Rough Toilet Less Seat (Linen)
Magnifying glass
Hover image to zoom
$585.80 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Finish
Linen
Product Highlight: Length (Inches)
28-1/2" Length
Product Highlight: Width (Inches)
18" Width
Product Highlight: Shape
Elongated

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Features:
    • TRADE EXCLUSIVE TANK
    • 10-INCH ROUGH-IN
    • CHAIR-HEIGHT COMFORT Measures 17" tall, including seat, for ease of use compared to standard height. Slight variation in height may occur based on the height of the seat used.
    • ADA COMPLIANT Meets Americans with Disabilities Act requirements for use and accessibility
    • POWERWASH RIM Scrubs the bowl clean with every flush
    • FINISHING TOUCHES Includes color-matched bowl caps and trip lever
    • METAL PARTS Robust metal trip lever and metal shank fill valve
    • DURABLE CONSTRUCTION Made from quality vitreous china for strength and reliability
    • LESS SEAT - Toilet seat is sold separately

Specs

–
Material:

Vitreous China

Mount:

Floor

Finish:

Linen

Product Type:

Two Piece Toilet

Length (Inches):

28-1/2"

Width (Inches):

18"

Gallons Per Flush:

1.6

Application:

Residential

Shape:

Elongated

ADA:

Yes

Color:

Linen

Depth (Inches):

28-1/2"

Series:

Cadet

Height (Inches):

30-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy