Apply to be a TradeMaster!
Main product image of Cadet PRO 2-Piece 1.28 gpf/4.8 Lpf Chair Height Elongated 10" Rough Toilet Less Seat (Linen)
Magnifying glass
Hover image to zoom

Cadet PRO 2-Piece 1.28 gpf/4.8 Lpf Chair Height Elongated 10" Rough Toilet Less Seat (Linen)

SKU:
215AB104.222
Rating:
(0)
Q&A:
(0)
Cadet PRO 2-Piece 1.28 gpf/4.8 Lpf Chair Height Elongated 10" Rough Toilet Less Seat (Linen)
Magnifying glass
Hover image to zoom
$585.80 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
28-1/2" Depth
Product Highlight: Height (Inches)
30-1/4" Height
Product Highlight: Width (Inches)
18" Width
Product Highlight: Color
Linen
Product Highlight: Length (Inches)
28-1/2" Length
Product Highlight: Mount
Floor

Description

–
Features:
  • TRADE EXCLUSIVE TANK
  • 10-INCH ROUGH-IN
  • CHAIR-HEIGHT COMFORT Measures 17" tall, including seat, for ease of use compared to standard height. Slight variation in height may occur based on the height of the seat used.
  • WATERSENSE CERTIFIED Uses 20 percent less water and performs as well as or better than regular toilets
  • ADA COMPLIANT Meets Americans with Disabilities Act requirements for use and accessibility
  • POWERWASH RIM Scrubs the bowl clean with every flush
  • FINISHING TOUCHES Includes color-matched bowl caps and trip lever
  • METAL PARTS Robust metal trip lever and metal shank fill valve
  • DURABLE CONSTRUCTION Made from quality vitreous china for strength and reliability
  • LESS SEAT - Toilet seat is sold separately

Specs

–
Depth (Inches):

28-1/2"

Height (Inches):

30-1/4"

Width (Inches):

18"

Product Type:

Two Piece Toilet

Color:

Linen

Gallons Per Flush:

1.28

ADA:

Yes

Length (Inches):

28-1/2"

Mount:

Floor

Material:

Vitreous China

Application:

Residential

Series:

Cadet

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy