Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements
* Toilet seat not included, must be purchased separately.
| Height (Inches): | 30-3/8" |
|---|---|
| Material: | Vitreous China |
| Color: | Linen |
| Product Type: | Two Piece Toilet |
| Series: | Cadet |
| Gallons Per Flush: | 1.6 |
| Mount: | Floor |
| ADA: | Yes |
| Finish: | Linen |
| Length (Inches): | 28-1/4" |
| Application: | Residential |
| Width (Inches): | 18" |
| Depth (Inches): | 28-1/4" |
| Shape: | Elongated |