| Width (Inches): | 17-3/8" |
|---|---|
| Gallons Per Flush: | 1.6 |
| Application: | Residential |
| Color: | Linen |
| Finish: | Linen |
| Height (Inches): | 30-3/8" |
| Material: | Vitreous China |
| Depth (Inches): | 30" |
| Shape: | Elongated |
| Length (Inches): | 30" |
| Mount: | Floor |
| ADA: | Yes |
| Series: | Cadet |
| Product Type: | Two Piece Toilet |