| Product Type: | Two Piece Toilet |
|---|---|
| Application: | Residential |
| Height (Inches): | 32-1/16" |
| Series: | Cadet |
| Depth (Inches): | 35-3/16" |
| Width (Inches): | 19-3/8" |
| Finish: | White |
| ADA: | Yes |
| Material: | Vitreous China |
| Shape: | Elongated |
| Mount: | Floor |
| Color: | White |
| Length (Inches): | 35-3/16" |
| Gallons Per Flush: | 1.28 |