| Length (Inches): | 30-3/16" |
|---|---|
| Series: | Vormax |
| Gallons Per Flush: | 1.28 |
| Width (Inches): | 17-7/8" |
| Depth (Inches): | 30-3/16" |
| Material: | Vitreous China |
| Color: | White |
| Height (Inches): | 32-1/4" |
| ADA: | Yes |
| Shape: | Elongated |
| Mount: | Floor |
| Product Type: | Two Piece Toilet |
| Application: | Residential |