Apply to be a TradeMaster!
Main product image of H2Option ADA 2-Piece Dual Flush 1.28 gpf/4.8 Lpf and 0.92 gpf/3.5 Lpf Chair Height Elongated Toilet Less Seat (White)
Magnifying glass
Hover image to zoom

H2Option ADA 2-Piece Dual Flush 1.28 gpf/4.8 Lpf and 0.92 gpf/3.5 Lpf Chair Height Elongated Toilet Less Seat (White)

SKU:
2886204.020
Rating:
(0)
Q&A:
(0)
H2Option ADA 2-Piece Dual Flush 1.28 gpf/4.8 Lpf and 0.92 gpf/3.5 Lpf Chair Height Elongated Toilet Less Seat (White)
Magnifying glass
Hover image to zoom
$470.45 each
In Stock
In Stock
Get 52 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
15" Width
Product Highlight: Length (Inches)
29-3/4" Length
Product Highlight: Depth (Inches)
29-3/4" Depth
Product Highlight: Material
Vitreous China
Product Highlight: Height (Inches)
31-1/2" Height
Product Highlight: Finish
White

Description

–
Features:
  • Combination Right Height elongated bowl and left hand trip lever tank, seat sold separately
  • Ultra-High Efficiency (UHET) dual flush toilet configuration with left hand trip lever
  • EverClean antimicrobial surface which includes antimicrobial properties, inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • PowerWash rim scrubs the bowl with each flush
  • Tank supplied with chrome finish trip lever
  • Five year limited warranty
  • Ultra-High efficiency toilet offers the option of a full flush (1.28 gpf/4.8 Lpf) for solids and partial flush (0.92 gpf/3.4 Lpf) for liquids to help save water
  • MaP PREMIUM and WaterSense listed
  • 12-inch rough-in
  • 16-1/2-inch (419 mm) rim height bowl for a tall toilet that offers added comfort; Fully glazed 2-inch (51 mm) trapway; Generous 9x8-inch (229 x 203 mm) water surface area

Specs

–
Gallons Per Flush:

0.9/1.28

Width (Inches):

15"

Length (Inches):

29-3/4"

Depth (Inches):

29-3/4"

Material:

Vitreous China

Height (Inches):

31-1/2"

Finish:

White

Color:

White

Mount:

Floor

Application:

Residential

ADA:

Yes

Shape:

Elongated

Product Type:

Two Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy