| Shape: | Elongated |
|---|---|
| Depth (Inches): | 29-3/4" |
| Product Type: | Two Piece Toilet |
| ADA: | No |
| Material: | Vitreous China |
| Series: | H2Option |
| Color: | White |
| Spud Placement: | Top |
| Width (Inches): | 15" |
| Length (Inches): | 29-3/4" |
| Height (Inches): | 31-1/2" |
| Gallons Per Flush: | 0.9/1.28 |
| Mount: | Floor |
| Application: | Residential |