| Color: | White |
|---|---|
| ADA: | No |
| Height (Inches): | 30" |
| Finish: | White |
| Gallons Per Flush: | 1.1/1.6 |
| Product Type: | Two Piece Toilet |
| Length (Inches): | 29-3/4" |
| Depth (Inches): | 29-3/4" |
| Shape: | Elongated |
| Application: | Residential |
| Material: | Vitreous China |
| Mount: | Floor |
| Width (Inches): | 15" |