Apply to be a TradeMaster!
Main product image of Town Square S 2-Piece 1.28 gpf/4.8 Lpf Chair Height Elongated Toilet Less Seat (White)
Magnifying glass
Hover image to zoom

Town Square S 2-Piece 1.28 gpf/4.8 Lpf Chair Height Elongated Toilet Less Seat (White)

SKU:
2917228.020
Rating:
(0)
Q&A:
(0)
Town Square S 2-Piece 1.28 gpf/4.8 Lpf Chair Height Elongated Toilet Less Seat (White)
Magnifying glass
Hover image to zoom
$626.49 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
29-3/4" Depth
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Width (Inches)
16-5/8" Width
Product Highlight: Finish
White

Description

–
Features:
  • Combination Chair Height elongated bowl and left hand trip lever tank, less seat
  • HET single flush configuration with left hand trip lever
  • High efficiency - Full Flush (1.28 gpf/4.8 Lpf)
  • 12" rough, 16-1/2" (419 mm) rim height bowl with fully glazed 2-1/8" (54 mm) trapway
  • Best 1,000g MaP flush and WaterSense listed
  • Includes EverClean antimicrobial surface
  • PowerWash rim scrubs bowl with each flush
  • Generous 9" x 8" (229 x 203 mm) water surface area
  • Tank supplied with chrome finish trip lever
  • 10 year limited warranty

Specs

–
Material:

Vitreous China

Depth (Inches):

29-3/4"

Series:

Town Square

Gallons Per Flush:

1.28

Application:

Residential

Mount:

Floor

ADA:

Yes

Color:

White

Width (Inches):

16-5/8"

Finish:

White

Length (Inches):

29-3/4"

Product Type:

Two Piece Toilet

Shape:

Elongated

Height (Inches):

31"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy