Apply to be a TradeMaster!
Main product image of Cadet 3 FloWise Skirted 2-Piece 1.28 gpf/4.8 Lpf Chair Height Round Front Toilet w/ Seat (White)
Magnifying glass
Hover image to zoom

Cadet 3 FloWise Skirted 2-Piece 1.28 gpf/4.8 Lpf Chair Height Round Front Toilet w/ Seat (White)

SKU:
2988101.020
Rating:
(0)
Q&A:
(0)
Cadet 3 FloWise Skirted 2-Piece 1.28 gpf/4.8 Lpf Chair Height Round Front Toilet w/ Seat (White)
Magnifying glass
Hover image to zoom
$562.64 each
In Stock
In Stock
Get 18 Mon, Oct 12
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Round
Product Highlight: Finish
White
Product Highlight: Width (Inches)
15-3/4" Width
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor

Description

–
Features:
  • Combination bowl and tank, with seat
  • 12" (305 mm) rough-in
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • EverClean Antimicrobial Surface
  • 16-1/2" (419 mm) rim height for accessible application
  • Siphon action jetted bowl with smooth-sided, concealed trapway
  • 2-1/8" (54 mm) fully glazed trapway
  • 9" x 8" (229 x 203 mm) water surface area
  • PowerWash rim scrubs bowl with each flush;3" (76 mm) flush valve;Chrome plated trip lever;Includes top-mount slow-close seat and cover with easy lift off feature;Two color-matched bolt hole covers;Five-year warranty

Specs

–
ADA:

Yes

Color:

White

Application:

Residential

Gallons Per Flush:

1.28

Shape:

Round

Series:

Cadet

Finish:

White

Width (Inches):

15-3/4"

Product Type:

Two Piece Toilet

Material:

Vitreous China

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy