Apply to be a TradeMaster!
Main product image of Cadet 3 FloWise Skirted 2-Piece 1.28 gpf/4.8 Lpf Chair Height Right-Hand Trip Lever Round Front Toilet w/ Seat (White)
Magnifying glass
Hover image to zoom

Cadet 3 FloWise Skirted 2-Piece 1.28 gpf/4.8 Lpf Chair Height Right-Hand Trip Lever Round Front Toilet w/ Seat (White)

SKU:
2988813.020
Rating:
(0)
Q&A:
(0)
Cadet 3 FloWise Skirted 2-Piece 1.28 gpf/4.8 Lpf Chair Height Right-Hand Trip Lever Round Front Toilet w/ Seat (White)
Magnifying glass
Hover image to zoom
$566.55 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Height (Inches)
30-3/4" Height
Product Highlight: Mount
Floor
Product Highlight: Depth (Inches)
28-1/4" Depth
Product Highlight: Length (Inches)
28-1/4" Length
Product Highlight: Shape
Round

Description

–
Features:
  • Combination bowl and tank, with seat
  • 12" (305 mm) rough-in
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • EverClean Antimicrobial Surface
  • 16-1/2" (419 mm) rim height for accessible application
  • Siphon action jetted bowl with smooth-sided, concealed trapway
  • 2-1/8" (54 mm) fully glazed trapway
  • 9" x 8" (229 x 203 mm) water surface area
  • PowerWash rim scrubs bowl with each flush;3" (76 mm) flush valve;Chrome plated trip lever;Includes top-mount slow-close seat and cover with easy lift off feature;Two color-matched bolt hole covers;Five-year warranty

Specs

–
Product Type:

Two Piece Toilet

Material:

Vitreous China

Height (Inches):

30-3/4"

Mount:

Floor

Depth (Inches):

28-1/4"

Length (Inches):

28-1/4"

Shape:

Round

Application:

Residential

Color:

White

Gallons Per Flush:

1.28

Width (Inches):

15-3/4"

Series:

Cadet

ADA:

Yes

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy